Abbotsford
siesem3scct600

SIEMENS SEM3SCCT600 SEM3 Solid Core CCT 600

Price $899.75 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:SEM3SCCT600

Description

SEM3 Solid Core CT 600:01

Specifications

Brand Name Siemens Sub Brand SEM3
Item Name Current Transformer Type Solid Core
Primary Voltage 600 V Power Factor +/-0.5%
Amperage Rating 600 A Phase 3
Dimensions 0.79 x 3.77 x 4.7 in For Use With Siemens SEM3 Embedded Micro Metering Module
Standards UL 916 Application SEM3 REPLACEMENT PARTS
UPC 887621447052

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok