Abbotsford
siesem3scct800

SIEMENS SEM3SCCT800 SEM3 Solid Core CCT 800

Price $1,087.63 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:SEM3SCCT800

Description

SEM3 Solid Core CT 800:01

Specifications

Brand Name Siemens Sub Brand SEM3
Item Name Current Transformer Type Solid Core
Primary Voltage 600 V Power Factor +/-0.5%
Amperage Rating 800 A Phase 3
Dimensions 0.99 x 4.16 x 5.1 in For Use With Siemens SEM3 Embedded Micro Metering Module
Standards RoHS Compliant, UL 916 Application SEM3 REPLACEMENT PARTS
UPC 887621447069

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok