×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
ged9t58k3164

ABB 9T58K3164 240/480-120/240V 0.05KVA NEMA 1 GE Distribution Transformer Control Open - Cast or Encapsulated Core and Coil

Price $116.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:9T58K3164

Description

Dry type small power transformer for machine tool applications are used to provide voltage to control devices in applications where regulation and minimum space are important. 1-phase. 120 x 240 V primary voltage. 12/24 V secondary voltage, 0.05 kVA. Coil made of copper. 55°C temperature rise. N ElecShield. Control terminal block sub type. 60 Hz frequency. 6100 frame size. 105°C temperature class. 40°C ambient temperature. CLASSA InsulSys. K1 K-factor. Standard sound. Fully encapsulated coil is impervious to moisture. Pressure plate terminals ensure secure connections. Terminal board is anchored in the epoxy for greater reliability. Wide variety of fusing options. Rugged, high-impact plastic terminal board. Full head No.8 brass screws assure quick, easy terminations with maximum connection integrity. Copper windings. Flexible design allows input or output voltage to match any application. Available fuse-clips offer simple, low-cost fusing with terminal block models and minimum space are important.

Specifications

Brand Name GE Item Name Small Power Transformer
Type Dry-Type, Open Core and Coil Primary Voltage 240/480 V
Secondary Voltage 12/24 V VA Rating 0.05 kVA
Frequency Rating 60 Hz Phase 1
Insulation Class A Frame Size 6100
Enclosure Type NEMA ST20 Degree of Protection IP
Mounting Type Screw Temperature Rating 40 °C
Standards CE Marked, cUL Listed, UL-506 File E-2739 Application For machine tool, industrial control, panelboard and general purpose applications
UPC 783173118764

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok