HPS C1F002LES 2kVA 1 Phase 60Hz 240x480 V Pri x 120/240 V Sec Hammond Power Distribution Transformer, Copper
Description
HPS Fortressâ„¢ encapsulated transformer for commercial applications. ANSI 61 grey, UL50 finished NEMA 3R style enclosure. Encapsulated with electrical grade silica sand and resin compounds, which completely enclose the core and coil to seal out moisture, airborne contaminants and eliminates corrosion and deterioration. Standard wall mounting. 10 years limited warranty.
Specifications
Brand Name | Hammond Power Solutions | Sub Brand | Commercial Potted Transformer |
Item Name | Encapsulated Distribution Transformer | Type | Transformer > Distribution > Potted > Commercial > Single Phase |
Primary Voltage | 240 - 480 V | VA Rating | 2000 VA |
Frequency Rating | 60 Hz | Dimensions | 177.8 mm W x 165.1 mm D x 298.45 mm H |
Standards | CSA, UL | Application | Shopping centers, schools, sports complexes, commercial, lighting, wastewater and light industrial loads. |
UPC | 803423090739 |
Packages
1 - UNIT - 1 |