Abbotsford
hamq005lekf

HPS Q005LEKF 5kVA 1 Phase 60Hz 240x480 V Pri x 120/240 V Sec Hammond Power Solutions Encapsulated Transformer, Copper

Price $1,239.21 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HPS
Manufacturer #:Q005LEKF

Description

HPS TitanĀ® encapsulated transformer designed to operate in harsh environments/hazardous locations where dangerous gases, liquids, dust, etc. could lead to serious consequences. ANSI 61 grey, UL50 heavy duty NEMA type 3R enclosure. Standard wall mounting. Typical applications include institutional, commercial, industrial, petrochemical, marine, mining, etc. 10 year warranty.

Specifications

Brand Name Hammond Power Solutions Sub Brand Industrial Potted Transformer
Item Name Industrial Potted Transformer Type Hazardous Location
Primary Voltage 240 - 480 V Secondary Voltage 120 - 240 V
VA Rating 5000 VA Frequency Rating 60 Hz
Phase 1 Power Rating 5000 W
Dimensions 10 in W x 7-3/4 in D x 17-1/4 in H Enclosure Type NQ5-N3R - Indoor or Outdoor
Mounting Type Wall Temperature Rating 40 °C
Standards UL Listed, CSA Certified, Class 1 Div II Application Petrochemical, Marine, Industrial, Oil and gas, Mining, Waste Water
UPC 803423033040

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok