Abbotsford
gec467600

ELECTRO-METERS 467-600 600V 5:1 Ratio General Electric Transformer

Inventory
Unavailable for order
Manufacturer:ELECTRO-METERS
Manufacturer #:467-600

Description

Transformer voltage ratio 600:120, turns ratio 5:1. Assembled w/ core and coil encased in a thermoplastic shell and filled with resin.

Specifications

Brand Name Instrument Transformers Item Name Transformer
Primary Voltage 600 V Secondary Voltage 120 V
Frequency Rating 60 Hz Series/Model 467
Includes Core and Coil Encased in Thermoplastic Shell and Filled with Resin Standards ANSI/IEEE C57.13, CSA LR89403, cURus E93779, UL IEC 44-1, UL 1015

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok