Abbotsford
juntf5600bl

ACUITY TF5600BL 2-Circuit 120VAC 600W 12V Magnetic Transformer, Black

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:TF5600BL

Description

Juno® TF5600 Series, 12V 600VA dual-circuit remote magnetic transformers feature two 300VA circuits, each rated for 150-300W LED or halogen loads. The TF5600-24V Series, 24V 600VA remote magnetic transformers are rated for 300-600W single-circuit halogen loads. Both transformers are available for 120VAC or 277VAC operation and are compatible with various Flex 12™ and Trac 12/25™ low-voltage luminaires.

Specifications

Brand Name Juno Color Black
UPC 661209020741

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok