×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
hamspfg1

HPS SPFG1 50-3000VA Hammond Power Finger Guard for Spot Transformer, Clear

Price $4.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HPS
Manufacturer #:SPFG1

Description

Finger guard for use with HPS Spartan industrial control transformers up to and including 3000 VA or 30 A.

Specifications

Brand Name Hammond Power Solutions Sub Brand Control Transformer Accessories
Material Steel Type Accessories > Fuse Kit or Fuse Holders
Voltage Rating 600 V Amperage Rating 30 A
Standards Not Applicable Application Add fuse mounting options.
UPC 803423099442

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok