Abbotsford
gefic697acc701

EMERSON IC697ACC701 Series 90-70 Replacement Battery for CPU and PCM (Qty 2)

Inventory
Unavailable for order
Manufacturer:EMERSON
Manufacturer #:IC697ACC701

Description

Series 90-70 Quantity of 2 batteries per Package Battery Lithium 3V

Specifications

Brand Name GE Item Name PLC Battery
Type 1-Cell, Non-Rechargeable Chemical System Lithium
Nominal Voltage 3 V Nominal Capacity 1500 mAh
Terminal Type Connector Dimensions 0.48 in dia x 2.38 in H
For Use With GE Fanuc 90-70 Series Programmable Logic Control Industrial Computers Standards RoHS Compliant

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok