DURACELL PC915 6V 13000mA Duracell ProCell Screw Type Lantern Battery
Description
DURACELLĀ® PROCELLĀ® alkaline lantern batteries last up to twice as long as super heavy duty zinc carbon batteries and provide an extra measure of leakage resistance for critical applications. Like the popular size DURACELL PROCELL alkaline batteries, DURACELL PROCELL lantern batteries offer: a long shelf life. Reliable performance at temperature extremes. Date coding to ensure freshness. Bulk packaging.
Specifications
Brand Name | Duracell | Sub Brand | Procell® |
Item Name | Lantern Battery | Type | Non-Rechargeable |
Chemical System | Alkaline-Manganese Dioxide | Nominal Voltage | 6 VDC |
Nominal Capacity | 13 Ah | Battery Size | 9 V |
Internal Impedance | 12 -15 O | Terminal Type | Stud Screw |
Dimensions | 114.3 mm L x 69.85 mm W | Standards | RoHS Compliant |
Application | For Critical Uses | UPC | 041333095400 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |