×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
gsbit126

INFINITY BATTERY 6V 12AH Rechargeable Sealed Lead Acid Battery

Price $31.67 / EA Eco fees: $0.75
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INFINITY BATTERY
Manufacturer #:IT12-6-F1

Description

Rechargeable sealed lead acid battery made of ABS case with faston type-187 (F1) terminal. 5.94 inch x 1.97 inch x 3.70 inch

Specifications

Brand Name Infinity Battery Item Name Battery
Type Rechargeable Chemical System Sealed Lead Acid
Nominal Voltage 6 V Nominal Capacity 12 Ah
Charge Voltage 7.35 VDC Cyclic, 6.9 VDC Standby Charge Current 3 A
Battery Burn Time 20 hr Maximum Discharge Current 180 A
Nominal Discharge Current 0.6 A Internal Impedance 7 MO
Terminal Type F1 Dimensions 5.94 in L x 1.97 in W x 3.7 in H
Standards UL 94-HB Flammability Rating

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok