×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
regnp512

REGINA BATTERY DEPOT NP-512 12V 4.5AH Regina Battery Depot Rechargable Battery

Inventory
Unavailable for order
Manufacturer:REGINA BATTERY DEPOT
Manufacturer #:NP-512

Description

GENESIS® NP battery.

Specifications

Brand Name EnerSys Sub Brand Genesis® NP
Item Name Battery Type Rechargeable, Rectangular
Chemical System Sealed Lead Acid Nominal Voltage 12 V
Nominal Capacity 5 Ah Terminal Type 0.187 in Quick Disconnect
Dimensions 3.54 in L x 2-3/4 in W x 4.17 in H

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok