Abbotsford
gen6212

GENERAC POWER SYSTEMS 6212 Generac Power Systems 6212 Cold Weather Battery and Crankcase Warmer Kit

Inventory
Unavailable for order
Manufacturer:GENERAC
Manufacturer #:6212

Description

Generac 6212 Cold Weather Kit For 760cc, 990cc Or 999cc Engines After April 2010

Specifications

Brand Name Generac Power Systems Item Name Cold Weather Warmer Kit
Voltage Rating 240 V Amperage Rating 0.17 A (Crankcase), 0.21 A (Pad)
Wattage 40 W (Crankcase), 50 W (Pad) Temperature Rating 32 °F
For Use With 760 cm³, 990 cm³ or 999 cm³ Engines Includes Automatic Thermostatically Controlled Battery Pad Warmer, Crankcase Heater
Application For All Current and Older Air Cooled Home Standby Products UPC 696471062120

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok