×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
Final sale
gen5791

GENERAC POWER SYSTEMS 5791 800W iX800 Series Commercial/Residential Portable Generator

Inventory
Unavailable for order
Manufacturer:GENERAC
Manufacturer #:5791

Description

FEATURES: • Inverter technology creates quiet, clean power. • Lightweight, compact design with built in handle for easy portability. • Low-oil level shutdown automatically safeguards engine from damage. • FlexPower™ Mode saves fuel and reduces noise. • Durable, fully enclosed case for added durability and strength. • Circuit breakers provide electronic overload protection. • LED lights indicate status.

Specifications

Brand Name Generac Power Systems Item Name Portable Generator
Amperage Rating 6.6 A at 120/240 VAC Rated, 7.1 A at 120/240 VAC Maximum Frequency Rating 60 Hz
Engine Type OHV Engine Displacement 38 cc
Fuel Type Gasoline Series/Model iX
Fuel Tank Capacity 0.5 gal (US) Run Time 3.6 hr
Weight 29 lb Application For Commercial and Residential
UPC 696471057911

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok