Abbotsford
Final sale
gen5738

GENERAC 5738 PORTABLE GENERATOR 5.5KWGP5500

Inventory
Unavailable for order
Manufacturer:GENERAC
Manufacturer #:5738

Description

Portable GP series GP5500 5500 W generator. When you need to take your power with you, this compact generator is the perfect answer. An affordable solution for recreation applications and is sized just right for tailgating, camping and power tool use. Generac GP line of portable generators is easy to use in a variety of applications. From home use to camping, construction or outdoor events, these rugged and reliable generators are available in sizes up to 8000 W. The GP line offers affordable reliability and a breadth of options, including OHV splash lubrication. High performance alternator. Steel fuel tank with fuel gauge. Fold-down handle. Never-flat wheel kit. Hardened steel tube cradle. Circuit breaker protected outlets. Low tone muffler.

Specifications

Brand Name Generac Power Systems Item Name Portable Generator
Type Compact, Gas Powered Wattage 5500 W, 6875 W Surge
Fuel Type Gasoline Dimensions 28-3/4 in W x 26-3/4 in D x 25 in H
Series/Model GP5500 Engine Displacement 389 cm³
Finish Orange/Black Weight 180 lb
Includes Wheel Kit, Handle Kit and Engine Oil Standards CSA Certified
Application For Recreation, Commercial/Residential, Home Emergency Use, Camping, Job Sites or Outdoor Events

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok