Abbotsford
Final sale
gen5981

GENERAC POWER SYSTEMS 5981 120V 1-20Amp 1.8kW 5-20R Duplex Generac Power Systems Portable Generator

Inventory
Unavailable for order
Manufacturer:GENERAC
Manufacturer #:5981

Description

Generac 5981 Gp1800 Watt Poratble 49/csa

Specifications

Brand Name Generac Power Systems Item Name Portable Generator
Type Emergency Voltage Rating 120 V
Amperage Rating 15 A at 120 VAC Rated, 17.08 A at 120 VAC Maximum Wattage 1800 W AC Rated, 2050 W AC Maximum
Phase 1 Outlet Type NEMA 5-20R
Fuel Type Gasoline Fuel Tank Capacity 3.5 gal (US)
Engine Type OHV Dimensions 22-3/4 in L x 16-3/4 in W x 17-1/4 H
Series/Model GP1800 Frequency Rating 60 Hz
Recommended Oil 10W-30/SAE30 Starter Type Recoil Pull Start
Run Time 10.5 hr Engine Displacement 163 cm³
Speed Rating 3600 RPM Material Metal Fuel Tank
Weight 84 lb Warranty 2 yr Limited (Residential), 1 yr Limited (Commercial)
Standards CSA Certified, EPA/49-State/CSA Application For Tailgating, Camping, Power Tool and Recreation Use
UPC 696471059816

Packages

1 - UNIT - 1
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok