Abbotsford
gen6998

GENERAC POWER SYSTEMS 6998 7.5kW PowerPact Home Backup Generator

Price $4,622.58 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GENERAC
Manufacturer #:6998

Description

Generac’s 7.5 kW PowerPact™ home standby generator is the affordable, automatic alternative to portable backup power. Features incorporate many of the qualities and reliability of the best selling Guardian Series, while remaining the most affordable home standby generator available. Significantly quieter than a portable generator, it protects the home’s most essential circuits, like refrigerators, well pumps and select appliances, without having to manually set up during inclement weather, refuel, or run electrical cords.

Specifications

Brand Name Generac Power Systems Item Name Standby Generator
Type Automatic, Residential Voltage Rating 240 V
Amperage Rating 25 A Natural Gas, 31.25 A LPG Wattage 6 kW Natural Gas, 7.5 kW LPG
Phase 1 Power Factor 1
Fuel Type LPG/Natural Gas Engine Type Generac OHV
Cooling Type Air Frequency Rating 60 Hz
Fuel Consumption Natural Gas: 117 ft³/h at 100% Load, 73 ft³/h at 50% Load, LPG: 51.6 ft³/h at 100% Load, 31.1 ft³/h at 50% Load Noise Level 69 dB
Total Harmonic Distortion <5% Engine Displacement 420 cm³
Number of Cylinders 1 Speed Rating 3600 r/min
Material Aluminum with Cast Iron Sleeve Cylinder Block Finish RhinoCoat™ Powder-Coated
Dimensions 36 in L x 27 in W x 25 in H Weight 280 lb
Standards cULus Listed Application For Residential Applications
UPC 696471074390

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok