ALLTEMP 36-50-370440 Dual 370/440V 50 MFD Run Capacitor- Oval
Description
ROTOM Oval run capacitor with dual voltage/single MFD. Heavy duty, compact design. Competitively priced. Built-in interrupter.
Specifications
Brand Name | ROTOM | Item Name | Run Capacitor |
Type | Oval | kV Rating | 370/440 V |
Capacitance | 50 µF | Dimensions | 71 mm W x 45 mm D x 110 mm H |
Packages
1 - UNIT - 1 |