Abbotsford
etlr33383k480v

ELECTROTEK R333-8.3K480V 83k 480V R333 Loose Capacitor

Price $330.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ELECTROTEK
Manufacturer #:R333-8.3K480V

Description

Loose capacitor has tin-plated wire per phase plastic safety cap over discharge resistors and wire connection. Its electrodes are vacuum-metallized on one side of the plastic film. It is made of seamless aluminium casing. It is self-healing over pressure tear-off fuse. It is pressure sensitive circuit interrupter. It is internally fused up to 10 kAIc, grounding. It has mounting stud at base of capacitor for easy mounting or replacement. It is designed for use in harmonic filters.

Specifications

Brand Name Electrotek Item Name Pumpjack Capacitor
Type Loose kV Rating 0.48
kVAR Rating 8.3 Capacitance 25.7 µF
Connection 1/4 in Female Push-On Dimensions 190 mm L x 64 mm W
Series/Model R333 Frequency Rating 50/60 Hz
Phase 3 Temperature Rating -40 to 45 °C Ambient, -40 to 60 °C Storage
Material Seamless Aluminum Mounting Stud
Includes 3 ft Tin Plated Wire, Plastic Safety Cap Over Discharge Resistors and Wire Connection Standards UL and cUL Listed, CSA CAN3-C155-M84 (1986), CSA C22.2 No. 190-M1985, IEC 831-1, 831-2, VDE 560-47, 560-47, EN60831-1, EN60831-2
Application Use in Harmonic Filters

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok