×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
ctheasy400pow

EATON EASY400-POW 1.25AAmp 100-240Vac 24Vdc EASY Power Supplies

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:EASY400-POW

Description

EASY Power Supply 12 Vdc and 24 Vdc for applications where only 100–240 Vac is available.

Specifications

Brand Name Eaton Item Name Power Supply
Type Easy Power Supplies Input Voltage 100 - 240 VAC, 85 - 264 V
Output Voltage 12 - 24 VDC at 20 mA Amperage Rating 1.25 A
Dimensions 2.28 x 1.39 x 3.54 in Mounting Type Top-Hat Rail
Standards EN 60950, EN 61000-4, IEC 60068-2-27, EN 55022, IEC 61000-4, EN 55011 UPC 015082123196

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok