×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cthpsg60e

EATON PSG60E 60W 2.5Amp 24VDC 1PH Eaton PSG Power Supply

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:PSG60E

Description

Eaton’s PSG Series of power supplies is designed to be a high-performance, high-quality line of products covering the majority of 24 Vdc control applications. With global certifications, compact size and an impressive operating temperature range, the PSG series fits a wide variety of applications. The PSG family includes eight DIN-rail mounted power supplies with varying input and output ratings.

Specifications

Brand Name Eaton Item Name DC Power Supply
Type PSG Series, Single Phase Input Voltage 100 - 240 V
Output Voltage 24 V Power Rating 60 W
Amperage Rating 1.1 A Input, 2.5 A Output, 30 A Inrush, 3.75 A Surge Frequency Rating 47 - 63 Hz
Efficiency 85% Terminal Type Heavy Duty Screw
Material Aluminum Housing Dimensions 4.76 in L x 1.26 in W x 4.72 in H
Temperature Rating -20 to 75 °C Standards IEC Rated, cUL, cULus/UL 60950-1, EN Listed, UL 508, CSA, CE Certified, RoHS Compliant, German Safety
Application Commercial / Institutional Buildings / Structures - Power Distribution and Controls UPC 786685215426

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok