×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cthpss55d

3-Phase 55W 480/600VAC 24VDC Eaton Cutler-Hammer Power Supply

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:PSS55D

Description

High current outrush capability in all units. Semiconductor F47 approved. Long ride-through capability designed in. Wide operating temperature range. Multiple 24 Vdc terminals for easy wiring. Removable terminal connections. IP20 finger proof design.

Specifications

Brand Name Eaton Item Name Power Supply
Type Auto Restart, Convection Cooling Input Voltage 480 - 600 VAC
Output Voltage 24 VDC Power Rating 55 W
Amperage Rating 2.3 A Frequency Rating 47 - 63 Hz
Dimensions 7-1/2 in L x 9 in W x 4 in H Mounting Type Chassis/TS35 Rail
Standards CE Marked, CSA Certified, F47 Certified, UL 508 Listed UPC 782116199549

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok