Abbotsford
gefic694pwr321

EMERSON IC694PWR321 120/240VAC 125VDC RX3i Power Supply

Inventory
Unavailable for order
Manufacturer:EMERSON
Manufacturer #:IC694PWR321

Description

PACSystems RX3i remote base power supply simply snap in just like I/O and they work with any model CPU. Provides auto-ranging so there is no need to set jumpers for different incoming power levels and they are current limiting so a direct short will shut the power supply down to avoid damage to the hardware.

Specifications

Brand Name Emerson Item Name DC Power Supply
Input Voltage 120 - 240 VAC at 50 Hz, 0 - 125 VDC Power Rating 30 W
Amperage Rating 0.8 A Output

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok