EMERSON IC200PWR101 120/240VAC VersaMax Power Supply Module
Description
VersaMax power supply modules snap onto any VersaMax CPU or network interface unit or onto a power supply booster carrier. Can be used as the main power source for modules in the I/O station or as a source of supplemental power for larger I/O applications.
Specifications
Brand Name | GE | Sub Brand | VersaMax |
Item Name | Power Supply Module | Type | Short-Circuit-Proof |
Input Voltage | 120 - 240 VAC | Output Voltage | 0 - 3.3 VDC, 0 - 5 VDC |
Power Rating | 27 VA | Amperage Rating | 0.25 - 1.5 A |
Terminal Type | Plug-In | Dimensions | 49 mm W x 39 mm D x 133.4 mm H |
Mounting Type | Wall |
Packages
1 - UNIT - 1 |