![onqpw7760](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331972362.jpg?preset=medium)
PASS & SEYMOUR PW7760 1.5Amp 12VDC Wall Mount Power Supply, Black
Description
Powers connected home devices by converting high voltage alternating current (AC) to low voltage direct current (DC).FEATURES AND BENEFITS:• RoHS Compliant• Package includes a DC power supply with 2 ft barrel connector plug and a 1.5 ft AC power plug• IEC C7/C8 connections ("figure 8")• Stacks neatly in enclosure with AC1031 power strip
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Power Supply | Type | Power Supply |
Input Voltage | 100 - 240 VAC | Output Voltage | 12 VDC |
Power Rating | 18 W | Amperage Rating | 1.5 A |
Efficiency | 0.765 | Dimensions | 3.15 in L x 1.97 in W x 1.3 in H |
Mounting Type | Desk Top | Temperature Rating | 0 - 40 °C Operating, -20 to 60 °C Storage |
Application | For Residential, Video | UPC | 804428037453 |
Packages
1 - UNIT - 1 | 40 - UNIT - 40 |