Abbotsford
pulml30241

PULS LP ML30.241 MiniLine DC Power Supply Single Phase, Short-Circuit-Proof 100 - 240 VAC at 50/60 Hz, 110 - 300 VDC Input, 24 V Output, 1.3 A Output,

Price $163.16 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PULS LP
Manufacturer #:ML30.241
Documents Documents

Description

DIN-rail power supplies for use with 1-phase systems. 100 to 240 V wide-range input. Efficiency up to 89.4%. NEC class 2 listed. Full output power between -10 and 60°C.

Specifications

Brand Name Puls Sub Brand MiniLine
Item Name DC Power Supply Type Single Phase, Short-Circuit-Proof
Input Voltage 100 - 240 VAC at 50/60 Hz, 110 - 300 VDC Output Voltage 24 V
Power Rating 30 W NEMA Configuration IP20
Amperage Rating 1.3 A Output Frequency Rating 47-63 Hz
Terminal Type Screw Material Plastic
Dimensions 23 mm W x 91 mm D x 75 mm H Mounting Type Direct, DIN Rail
Standards UL 508, UL 60950 & CI Div 2 Application For Safety Functions
UPC 875404001645

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok