Abbotsford
wag27872144

WAGO 2787-2144 24VDC 5A 1-Phase Pro 2 Power Supply

Price $289.10 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:2787-2144

Description

Power supply; Pro 2; 1-phase; 24 VDC output voltage; 5 A output current; TopBoost + PowerBoost; communication capability. Power supply with TopBoost, PowerBoost and configurable overload behaviour. Configurable digital signal input and output, optical status indication, function keys. Communication interface for configuration and monitoring. Optional connection to IO-Link, EtherNet/IPTM, Modbus TCP or Modbus RTU. Suitable for both parallel and series operation. Natural convection cooling when horizontally mounted. Pluggable connection technology. Electrically isolated output voltage (SELV/PELV) per EN 61010-2-201/UL 61010-2-201. Marker slot for WAGO marking cards (WMB) and WAGO marking strips.

Specifications

Brand Name Wago Corp Sub Brand Pro 2
Item Name DC Power Supply Type 1-Phase
Output Voltage 24 VDC Amperage Rating 5 A
Mounting Type 35 mm DIN Rail UPC 055143907419

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok