Abbotsford
wag750602

WAGO 750-602 24VDC Power Supply, Light Gray

Price $54.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO CANADA INC.
Manufacturer #:750-602

Description

This supply module provides the I/O modules with the corresponding supply potential. The maximum current provided by the supply module is 10 A. When configuring the system, the total current must not be exceeded. Should higher currents be necessary, an intermediate supply module must be added to the assembly.

Specifications

Color Gray Mounting Type DIN-35 Rail
UPC 044918078126

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok