×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
wag750602040000

WAGO 750-602/040-000 24VDC Power Supply - Extreme

Price $134.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO CANADA INC.
Manufacturer #:750-602/040-000

Description

Power Supply with 24 VDC for extreme environments. This supply module provides the I/O modules with the corresponding supply potential. The maximum current provided by the supply module is 10 A. When configuring the system, the total current must not be exceeded. Should higher currents be necessary, an intermediate supply module must be added to the assembly.

Specifications

Color Gray Mounting Type DIN-35 Rail
UPC 050821460163

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok