×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
wag7871712

WAGO 787-1712 2.5A 24VDC 1-Phase ECO Switched-Mode Power Supply

Price $81.38 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:787-1712

Description

Switched Mode Power Supply with Eco, 1-phase, 24 VDC output voltage, 2.5 A output current, DC OK contact, 6 mm². Natural convection cooling when horizontally mounted. Encapsulated for use in control cabinets. Suitable for both parallel and series operation. Electrically isolated output voltage (SELV) per EN 60335-1 and UL 60950-1; PELV per EN 60204. DIN-35 rail mountable in different positions. Direct installation on mounting plate via cable grip.

Specifications

Brand Name Wago Corp Item Name Switch Mode Power Supply Unit
Type 1-Phase Input Voltage 240 VAC
Output Voltage 24 VDC Amperage Rating 2.5 A
Frequency Rating 47 - 63 Hz Mounting Type 35 mm DIN-Rail, Screw
Temperature Rating -25 to 60 °C Application For use in control cabinets

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok