×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
wie8100061300

WIELAND ELECTRIC 81.000.6130.0 5Amp 24VDC Wieland Electric Power Supply

Price $214.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIELAND ELECTRIC
Manufacturer #:81.000.6130.0

Description

Switching power supply. Single phase, Screw connection. Output: 24 VDC/5 A (adjustable 22.5 to 28.5 VDC). Short circuit proof. Input: 115/230 VAC auto select, 210 to 375 VDC. Full load up to 60°C. PFC technology. Vertical mount. Parallel operation (3 devices maximum). 100% burn-in.

Specifications

Brand Name Wieland Electric Item Name DC Power Supply
Input Voltage 90 - 132 VAC at 50 Hz, 180 - 264 VAC at 60 Hz, 210 - 375 VDC Output Voltage 0 - 24 V
Power Rating 120 W Amperage Rating 48 A Output
Terminal Type Screw Mounting Type DIN Rail
UPC 049088037461

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok