Abbotsford
emremi14406014

EMERGI-LITE EMI-1440/60-1-4 EML MINI INVERTER 1440W120V 4 CIRCUIT

Price $11,670.06 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERGI-LITE
Manufacturer #:EMI-1440/60-1-4
Documents Documents

Description

Mini-inverter, Battery Wattage (W): 1440 (60 min), 120/120VAC, diagnostics, non-audible, Options (Output circuit): 4 output circuits, Battery Type: lead-calcium, self-powered

Specifications

Brand Name ABB Item Name Mini Inverter
Input Voltage 120 V Power Rating 1440 W
UPC 787321162302

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok