Abbotsford
lumlmi14401tl

T&B LMI-1440-1-TL MINI INVERTER 1440W120/120 VAC SP

Price $7,528.87 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:T&B
Manufacturer #:LMI-1440-1-TL
Documents Documents

Description

Mini-inverter, Battery Type: lead-calcium, Battery Wattage: 1440W, 120/120VAC, self-powered, diagnostics, non-audible, cord and twist-lock plug

Specifications

Brand Name Thomas & Betts Sub Brand Lumacell®
Item Name Mini-Inverter Type Self-Powered
Input Voltage 120 VAC Output Voltage 120 VAC
Frequency Rating 60 Hz Power Rating 1440 W
Material Steel Dimensions 24 in W x 14-1/2 in D x 20-1/4 in H
Includes Non-Audible Diagnostics, Cord and Twist-Lock Plug Standards cUL Certified
UPC 624616352676

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok