×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
minetr1500lgu

MINUTEMAN ETR1500LGU UPS 1000/900W 120V 5OUTLETS INTERACTIVE LCD

Price $607.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MINUTEMAN
Manufacturer #:ETR1500LGU

Description

ENTRUST-LGĀ® 1500 VA Uninterruptable Power Supply with 900 W load capacity, mini tower installation format, 1 Type A and 1 Type C USB charging ports, NEMA 5-15R input plug. Compact line-interactive mini tower UPS, perfect for small to medium-load applications. Its versatile form factor integrates seamlessly into any environment, providing reliable protection against power fluctuations and outages.

Specifications

Brand Name Minuteman Power Technologies Item Name Uninterrupted Power Supply
Power Rating 900 W Voltage Rating 120 V
Number of Outlets 10 Dimensions 16.1 in L x 3.9 in W x 11 in H

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok