Abbotsford
schbgm1500bca

SCHNEIDER ELECTRIC IT CORP BGM1500B-CA BACK UPS PRO GAMING PURESINEWAVE 1500VA 3 USB

Price $525.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SCHNEIDER ELECTRIC IT CORP
Manufacturer #:BGM1500B-CA

Description

APC Back-UPS Pro 1500VA for Gaming, 120V, Pure Sinewave, LCD, Black, 3 USB charging ports, 10 NEMA outlets (4 surge). High Performance Computer and Electronics UPS for Premium Power Protection

Specifications

Brand Name Schneider Electric Item Name Line-Interactive UPS
Power Rating 900 W, 1500 VA Voltage Rating 120 V
Frequency Rating 60 Hz Color/Finish Black
Connection Type RJ45 Battery Type Lead Acid
Amperage Rating 12 A Number of Wires 1
Number of Outlets 10 Efficiency (%) 98.8%
Protection Type Surge Cord Length 1.83 m
Interface Type (3) USB NEMA Rating NEMA 5-15R
Temperature Rating 0 °C to 40 °C Dimensions 105 mm W x 408 mm D x 291 mm H
Environmental Conditions 0 - 95% Non-Condensing Relative Humidity, -15 to 40 °C Storage Temperature Includes Coaxial Cable, User Manual, USB Cable
Standards Energy Star V2.0 Certified, NOM Certified, TUV C-US Certified Application For Gaming, High Performance Computer and Electronics

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok