Abbotsford
schbr24bpg

SCHNEIDER ELECTRIC IT CORP BR24BPG BACK UPS PRO EXTERNALBATTERY PACK

Price $384.84 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SCHNEIDER ELECTRIC IT CORP
Manufacturer #:BR24BPG

Description

The Back-UPS Pro extended run battery pack keeps computer, network, or gaming systems running longer during a power outage. The BR24BPG sold separately, features four 9Ah 24-volt batteries that increase total runtime for convenience and peace of mind. The BR24BPG battery pack is compatible with BR1500G Back-UPS Pro UPS. The BR24BPG UPS battery pack is covered by a two-year limited warranty.

Specifications

Brand Name APC Item Name Uninterruptible Power Supply
Power Rating 1500 VA Voltage Rating 24 VDC
Color/Finish Black Mounting Type Stand-Alone
Capacity 9 Ah Environmental Conditions -15 to 45 °C Storage Temperature
Standards Energy Star V2.0 (USA) Certified, NOM Certified, TUV Certified, California Proposition 65 Warning UPC 731304268789

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok