×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
schsmc1000c

SCHNEIDER ELECTRIC IT CORP SMC1000C SMART UPS C 1000VA LCD 120V W/SMARTCONN

Price $782.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SCHNEIDER ELECTRIC IT CORP
Manufacturer #:SMC1000C

Description

This APC Smart-UPS is designed for small to medium business users to maintain business uptime and continuity. This 1000VA line interactive tower UPS provides pure sine wave power to support critical electronics during power disruptions. The UPS comes with NEMA 5-15P input and 8x NEMA 5-15R outlets. This UPS offers cloud-based remote power monitoring, UPS firmware upgrades, remote diagnostics and proactive email notifications with recommended actions. The Smart-UPS C has an intuitive graphic LCD interface. The UPS can connect to EcoStruxure IT or third-party centralized management platforms. This line interactive UPS operates in green mode for high operating efficiency. Connect to either monitoring software using the Port on the back of the device. The SMC has a 2-year warranty, and comes with a built-in lead-acid battery. This UPS provides surge protection against lightning strikes, power sags, brownouts and surges. This is compatible with a dedicated user-replaceable battery, and the APC replacement battery cartridge helps restore UPS performance to the original specifications. This 600 watt UPS offers a green mode to ensure you are operating at the highest level of efficiency while it’s smart battery management maximizes performance. Automatic Voltage Regulation (AVR) adjusts voltages ensuring reliable power while preserving battery life. Predictive battery management provides an estimated date of when battery replacement is recommended. Package Contains UPS, USB cable

Specifications

Brand Name APC Item Name Smart Uninterruptible Power Supply
Power Rating 1000 VA Voltage Rating 120 V
Color/Finish Black Mounting Type Tower/Rack
Number of Outlets 8 Capacity 600 W
Protection Type Fluctuating Power, Surge Interface Type SmartConnect Port, USB
Environmental Conditions -15 to 45 °C Storage Temperature Includes USB Cable
Standards Energy Star V2.0 Certified, California Proposition 65 Warning Application For Servers, Switches, Networking Devices and POS (Point-of-Sale) Equipment
UPC 731304322740

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok