Abbotsford
schsc420

SCHNEIDER ELECTRIC IT CORP SC420 SMART UPS SC 420VA 120V

Price $345.04 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SCHNEIDER ELECTRIC IT CORP
Manufacturer #:SC420

Description

APC Smart-UPS SC 420VA 120V. APC Smart-UPS SC is ideal for small and medium businesses looking to protect networking equipment and point-of-sale (POS) devices from power disturbances and outages. The Smart-UPS SC features network grade protection, hot swap batteries and built-in data line protection for worry free uninterruptible power protection for increased availability. Built on the same standards as the award winning Smart-UPS, Smart-UPS SC provides the basic features and manageability needed to protect entry-level applications. Includes: CD with software, Smart UPS signaling RS-232 cable, User manual.

Specifications

Brand Name APC Item Name Smart Uninterruptible Power Supply
Power Rating 420 VA Voltage Rating 412 V Input, 120 V Output
Color/Finish Gray Battery Type Lead Acid
Mounting Type Tower Number of Outlets 4
Cord Length 6 ft Interface Type RS-232 Cable
Includes Software CD, Smart UPS Signaling RS-232 Cable, User Manual UPC 731304222606

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok