Abbotsford
schscl500rm1unc

SCHNEIDER ELECTRIC IT CORP SCL500RM1UNC SMART UPS C LITHIUM IONUNINTERRUPTED 500VA 120V

Price $1,877.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SCHNEIDER ELECTRIC IT CORP
Manufacturer #:SCL500RM1UNC

Description

This APC Smart-UPS is designed for IT professionals or network administrators to maintain business uptime and continuity. This 500VA line interactive 1U short depth rackmount UPS with Lithium-ion battery provides pure sine wave power to support critical electronics during power disruptions. It comes with NEMA 5-15P input and 4x NEMA5-15R outlets. The UPS has a preinstalled Network Management Card for UPS network-based monitoring and management. The UPS comes with PowerChute Network Shutdown that provides graceful shutdown of physical servers, virtual machines, and HCI clusters. The UPS can connect to EcoStruxure IT or third-party centralized management platforms. It provides surge protection against lightning strikes, power sags, brownouts and surges. The SCL UPS has a 5-year warranty on the UPS and Lithium-ion battery.

Specifications

Brand Name APC Item Name Smart Uninterruptible Power Supply
Power Rating 500 VA Voltage Rating 120 V
Color/Finish Black/Silver Battery Type Lithium-Ion
Mounting Type Rack Number of Outlets 4
Protection Type Surge NEMA Rating NEMA 5-15P, NEMA5-15R
Environmental Conditions -15 to 45 °C Storage Temperature Standards CSA C22.2 No 107.3, FCC Part 15 Class A, UL 1778, 1973, CULus, NOM Certified
UPC 731304344568

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok