SCHNEIDER ELECTRIC IT CORP AP9810 DRY CONTACT I/O ACCY
Description
APC Dry Contact I/O Accessory. UPS management accessory that provides two dry contact input and one relay output interface to APC UPS management offers with UIO ports such as the UPS Network Management Card (AP9641, AP9643) or Dry Contact I/O SmartSlot Card (AP9613).
Specifications
Brand Name | APC | Item Name | I/O Interface |
Type | Dry Contact | Color/Finish | Black |
Dimensions | 1.78 in W x 1.76 in D x 0.87 in H | For Use With | AP9641, AP9643 UPS Network Management Card |
Standards | EN 61000-4-2, EN 61000-4-3, EN 61000-4-4, EN 61000-4-6 | UPC | 731304274032 |
Packages
1 - UNIT - 1 |