×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
regub6120

REGINA BATTERY DEPOT UB6120 12ohm 6V 12ah Rechageable Battery

Inventory
Unavailable for order
Manufacturer:REGINA BATTERY DEPOT
Manufacturer #:UB6120

Description

Universal battery.

Specifications

Brand Name Universal Batteries Item Name Replacement Battery
Type Rechargeable Chemical System Sealed Lead Acid
Nominal Voltage 6 V Nominal Capacity 12 Ah
Internal Impedance 12 O Terminal Type 0.187 in F1
Dimensions 5.94 in L x 1.97 in W x 3.7 in H Standards ISO 9001, ISO 14001, UL Listed, CE Certified

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok