Abbotsford
edwio1000g

CHUBB EDWARDS IO1000G Fire Alarm Panel

Price $3,855.81 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CHUBB EDWARDS
Manufacturer #:IO1000G

Description

The iO1000 provides one Class A or Class B intelligent device loop that supports up to 250 device addresses. Loop controller modules may be added in combination to expand total system capacity in 250-point increments to up to 1000 device addresses. The iO1000 panel includes four NACs that may be wired for either Class A or Class B operation.

Specifications

Brand Name Edwards-Signals Item Name Fire Alarm Station
Type 4-Loop Indicator Type LED
Voltage Rating 120 - 230 VAC Series iO100 Series
Amperage Rating 0.97 - 2 A Operating Temperature 32 - 120 °F

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok