Abbotsford
edwsiga270

CHUBB EDWARDS SIGA-270 19VDC 250/400µA Chubb Edwards One Stage Fire Alarm Station, English Markings

Price $352.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CHUBB EDWARDS
Manufacturer #:SIGA-270

Description

The SIGA-270 series Manual Pull Stations are part of EST’s Signature Series system. The SIGA-270 Fire Alarm Manual Pull Stations feature our very familiar teardrop shape. They are made from die-cast zinc and finished with red epoxy powder-coat paint complemented by aluminum colored stripes and mark¬ings. With positive pull-lever operation, one pull on the station handle breaks the glass rod and turns in a positive alarm, ensuring protection plus fool-proof operation. Presignal models (SIGA-270P) are equipped with a general alarm (GA) keyswitch for applications where two stage operation is required. The up-front highly visible glass rod discourages tampering, but is not required for proper operation.

Specifications

Brand Name Edwards-Signals Item Name Fire Alarm Station
Type One Stage, Manual Pull, English Marking Voltage Rating 15.2 - 19.95 VDC
Mounting North American 2-1/2 in Deep 1-Gang Box Series Signature
Amperage Rating 250 µA Standby, 400 µA Activated Material Die-Cast Zinc
Color Red Epoxy Dimensions 101.6 mm W x 64 mm D x 101.6 mm H
Operating Temperature 32 - 120 °F For Use With EST's Signature Loop Controller
Standards UL/ULC Listed

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok