Abbotsford
pyr900011305

KIDDE CANADA 900-0113-05 Kidde Plug-in Carbon Monoxide, Propane & Natural Gas Alarm

Price $79.83 / EA Eco fees: $0.50
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KIDDE
Manufacturer #:900-0113-05

Description

Propane, natural gas and carbon monoxide white alarm with 120V

Specifications

Brand Name Kidde Sub Brand Nighthawk™
Type Propane, Natural Gas And Carbon Monoxide Alarm With Battery Backup Voltage Rating 120 V
Operating Voltage 120 VAC Display Digital
Loudness 85 DB Color White
Dimensions 8 IN Width X 12 IN Height X 6-1/4 IN Depth Operating Temperature 40 - 100 DEG F
Environmental Conditions 5 to 95 PCT Standards UL Listed, CSA 6.19-01
Application For Use In Wood Or Gas Fireplace, Gas Furnace, Water Heater, Range Or Attached Garage UPC 047871113316

Packages

6 - UNIT - (6)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok