Abbotsford
pyr9000128001

KIDDE 900-0128-001 Carbon Monoxide Alarm 0 - 120 VAC/VDC

Price $66.79 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KIDDE
Manufacturer #:900-0128-001

Description

Wire-in carbon monoxide alarm that warns and family of dangerous carbon monoxide levels within home. This carbon monoxide alarm includes 9 V battery backup that provides continuous protection, even during a power outage. Function as a standalone unit or interconnect.

Specifications

Brand Name Kidde Item Name Carbon Monoxide Alarm
Voltage Rating 0 - 120 VAC/VDC Audible Alert Yes
Color White Includes 9 V Backup Battery

Packages

6 - UNIT - (6)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok