Abbotsford
pyr9000215005

KIDDE CANADA 900-0215-005 120V Kidde AC Plug-in Carbon Monoxide Alarm

Inventory
Unavailable for order
Manufacturer:KIDDE
Manufacturer #:900-0215-005

Description

Plug-in carbon monoxide white alarm with battery backup and 120V

Specifications

Brand Name Kidde Sub Brand Kidde
Item Name Carbon Monoxide Alarm with Battery Backup Type Plug-In Carbon Monoxide Alarm With Battery Backup
Voltage Rating 120 V Sensor Type Electrochemical
Mounting Type Surface, Wall Amperage Rating 60 mA
Operating Voltage 120 VAC Frequency Rating 60 Hz
Audible Alert Yes Wiring Type Plug-in
Loudness 85 DB Color White
Dimensions 4 in W x 1-1/2 in D x 5 in H Operating Temperature 40 - 100 °F
Environmental Conditions 5 - 95% Relative Humidity Warranty 5 yr Limited
Includes 9 V Battery Standards CSA 6.19-01
Application For use in Fireplace, Gas Furnace, Water Heater, Range or Attached Garage UPC 047871063956

Packages

1 - UNIT - 1 6 - UNIT - (6)
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok