Abbotsford
brksc7010ba

FIRST ALERT SC7010BA 120VAC Photoelectric Smoke & Carbon Monoxide Combination Alarm with 3V (Two 1.5V AA) Battery Backup

Price $83.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FIRST ALERT
Manufacturer #:SC7010BA

Description

This Smoke &Carbon Monoxide Alarm from BRK is the most accurate technology available for detecting carbon monoxide as compared to other sensing technologies. It features photoelectric technology that is generally more sensistive at detecting large particles, which tend to be produced in greater amounts by smoldering fires. This arlam drastically reduces the most common cuases of nuisance alarms when placed near kitchens and bathrooms. it has two latching features: the alarm latch that easily identifies initiating alarm even after alarm condition has subsided. An the low battery latch that identifies which unit is in low battery condition. This Smoke Carbon Monoxide Alarm comes with a 7 year limited warranty. cETL Listed.

Specifications

Brand Name First Alert Item Name Smoke and Carbon Monoxide Alarm
Type Optic, Photoelectric Voltage Rating 120 VAC/VDC
Mounting Type Surface Color White
Dimensions 60.452 mm H

Packages

12 - UNIT - (12)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok