Abbotsford
brksc9120ba

FIRST ALERT SC9120BA 120VAC Hardwired Ion Smoke & Carbon Monoxide Combination Alarm with Battery Backup

Price $66.87 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FIRST ALERT
Manufacturer #:SC9120BA

Description

PRODUCT FEATURES:- Ionization Smoke Sensing Technology - Electrochemical Carbon Monoxide sensor - 9V Battery Backup - Single Test/Silence Button - Two Silence Features – Silences low battery chirps for up to eight hours or temporarily silences nuisance alarms. - Two Latching Features – Alarm Latch: Remembers and identifies initiating alarms. Low Battery: Identifies affected unit. - Perfect Mount - allows for easy alignment of alarm - End-of-Life Signal (CO) - 10-Year Limited Warranty

Specifications

Brand Name BRK Item Name CO and Smoke Combination Alarm
Mounting Type Recessed/Flush Operating Voltage 120 VAC
Wiring Type Hardwired Color White

Packages

12 - UNIT - (12)
Substitutes to this product
Inventory
Available for delivery
Available for pick up at Abbotsford
Price $64.10 / EA Eco fees: $0.50
Quantity EA
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok