Abbotsford
pyr21032309

KIDDE CANADA INC 21032309 COMBO SMOKE & CO2 2AAVOICE WARNING

Price $62.47 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KIDDE CANADA INC
Manufacturer #:21032309

Description

Battery-Operated Smoke and Carbon Monoxide Detector with Voice Warning. The Kidde Model 21032309 Combination Carbon Monoxide and Smoke Alarm provides two important safety devices in a single unit. This alarm includes a voice warning system that announces "Fire, Carbon Monoxide, Low Battery and Smart Hush Activation." The voice alarm eliminates any confusion and clearly warns you and your family of a smoke or carbon monoxide danger, or if your battery is in need of replacement. This technologically advanced combination alarm is battery operated protecting you and your family even during a power outage when many incidences occur. Many Provinces and Municipalities have created legislation requiring smoke alarms or specific types of smoke alarms in various settings. Certain laws also specify when homes need carbon monoxide alarms. Voice Warning Announces the hazard type detected (Bilingual). Alarm announces "FIRE!" when a smoke or fire hazard is detected and announces "WARNING! CARBON MONOXIDE!" when a CO hazard is detected. Self testing - Internal components ensure alarm is operating as expected. 2 - AA Batteries included. Easy Install mounting bracket. Easily Test and Hush alarms with the push of a button.

Packages

6 - UNIT - (6)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok