Abbotsford
pyr9000213ca

KIDDE CANADA 900-0213CA 120V AC Photoelectric Talking Smoke & CO Alarm with Battery Backup

Inventory
Unavailable for order at Abbotsford
Manufacturer:KIDDE
Manufacturer #:900-0213

Description

The Kidde Front-Loading Smoke and Carbon Monoxide alarm (P/N # 900-0213CA) offers protection from two hazards – fire and CO – in one unit. This AC-wire with battery backup alarm emits a beeping tone followed by a voice warning that clearly announces the danger by saying, “Fire! Fire!” or “Warning! Carbon Monoxide!”. The uniquely designed frontloading battery compartment makes battery replacement quick and easy, and ensures proper installation. Manufactured with photoelectric sensors for detecting smoke and fire, this alarm also includes the world’s most accurate CO sensing technology based on claims by major manufacturers.

Specifications

Brand Name Kidde Sub Brand Firex®
Item Name CO and Smoke Combination Alarm Voltage Rating 0 - 120 VAC/VDC
Audible Alert Yes Wiring Type Hardwired
Color White Operating Temperature 37.8 °C
Includes Backup Battery, Orientation Light

Packages

6 - UNIT - (6) 756 - SKID - 756
Substitutes to this product
Inventory
Available for delivery
Available for pick up at Abbotsford
Price $67.60 / EA
Quantity EA
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok